Motion
250-12-0225
Rimless Safety Readers with Clear / Pink Temple, Clear Lens and Anti-Scratch Coating - +2.25 Diopter
MI ITEM #10873558
MFR #250-12-0225
List Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Readers with Clear / Pink Temple, Clear Lens and Anti-Scratch Coating - +2.25 Diopter
MI ITEM #10873558
MFR #250-12-0225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.06/each for your price

Overview

Mfr description
250-12-0225
  • Designed for the worker who needs to see up close
  • Offered in increments of +0.25 diopters to give users the exact reading power of their personal glasses
  • Eva's construction better fits the facial structure of a woman
  • Lightweight, rimless design provides all day user comfort
  • Pink rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 10 Base curve lens
  • +2.25 Diopter
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Clear
  • Lens Coating
    AntiScratch
  • Diopter Lens
    2.25
  • Size
    OS
  • Temple Adjustment
    Rubber Tips
  • Comfort Features
    Designed for the worker who needs to see up close
  • Frame Style
    Rimless
  • Description
    Magnification reader glasses designed for mature women in the workforce.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314062544
  • UPC_NO
    616314062544
  • Weight
    6 kg
  • Additional Details
    Magnification reader glasses designed for mature women in the workforce.
  • Frame Type
    Womans Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text