Motion
250-21-0409
Bouton Semi-Rimless Frame - Scratch Resistant, Amber Lens, OS Size
MI ITEM #10873567
MFR #250-21-0409
Price$4.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-Rimless Frame - Scratch Resistant, Amber Lens, OS Size
MI ITEM #10873567
MFR #250-21-0409

Mfr description
250-21-0409
  • Unisex styling looks great on both men and women
  • Designed to provide a great fit for smaller faces using a narrow nose bridge and frame
  • Adjustable length temples with rubber tips provide a comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.87/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.5 kg

Details

  • Additional Details
    Narrow frame and bridge for smaller faces.
  • Comfort Features
    Unisex styling looks great on both men and women
  • Description
    Narrow frame and bridge for smaller faces.
  • Frame Style
    Semi-Rimless
  • Frame Type
    Narrow Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Amber
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314063565
  • Spec Sheet
  • Temple Adjustment
    Adjustable Length
  • UPC_NO
    616314063565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)