Motion
250-25-1515
Bouton Semi-rimless Frame - Anti-Fog, Scratch Resistant, Clear Lens, OS Size, 1.5 Diopter Lens
MI ITEM #10873569
MFR #250-25-1515
Price$17.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-rimless Frame - Anti-Fog, Scratch Resistant, Clear Lens, OS Size, 1.5 Diopter Lens
MI ITEM #10873569
MFR #250-25-1515

Mfr description
250-25-1515
  • Magnification reader glasses are for the worker who needs to see up close
  • The 30 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Durable nylon frame with extra wide latex-free rubber nose pads for more comfort when working up close
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.83/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    8.5 kg

Details

  • Additional Details
    A Safety Reader with focus powers located on the top and bottom of the lens - Providing a magnification area for looking both up and down.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Country of Origin
    Taiwan
  • Description
    A Safety Reader with focus powers located on the top and bottom of the lens - Providing a magnification area for looking both up and down.
  • Diopter Lens
    1.5
  • Frame Color
    Black
  • Frame Style
    Semi-Rimless
  • Frame Temple Material
    Nylon
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-25-1515
  • Manufacturer Upc Number
    616314186257
  • Noisepiece Type
    Rubber
  • Product Line
    Double Mag Readers
  • Series
    Double Mag Readers
  • Spec Sheet
  • Specialty Features
    Anti Fog, Dual +1.50 Diopter, Scratch Resistant
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Rubber Tips
  • Type
    Reader
  • UPC_NO
    616314186257

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)