Motion
250-26-0012
Bouton Rimless Frame - Scratch Resistant, Clear Lens, OS Size, 1.25 Diopter Lens
Mi Item #10873573
MFR #250-26-0012
Price$8.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Scratch Resistant, Clear Lens, OS Size, 1.25 Diopter Lens
Mi Item #10873573
MFR #250-26-0012

Mfr description
250-26-0012
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.35/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    3.1 kg

Details

  • Additional Details
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit. Reading magnifier to match the reading power of your personal glasses.
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit. Reading magnifier to match the reading power of your personal glasses.
  • Diopter Lens
    1.25
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314156632
  • Spec Sheet
  • Temple Adjustment
    Rubber Tips
  • UPC_NO
    616314156632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)