Motion
250-28-0009
Bouton Semi-rimless Frame - Scratch Resistant, Amber Lens, OS Size
Mi Item #10873582
MFR #250-28-0009
Price$6.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-rimless Frame - Scratch Resistant, Amber Lens, OS Size
Mi Item #10873582
MFR #250-28-0009

Mfr description
250-28-0009
  • Lightweight, semi-rimless design provides all day user comfort
  • Wraparound lens design with distortion-free viewing
  • Bayonet temples with rubber tips provide a comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.36/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    Sleek wraparound lens design provide excellent peripheral vision and protection.
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Country of Origin
    Malaysia
  • Description
    Sleek wraparound lens design provide excellent peripheral vision and protection.
  • Frame Style
    Semi-Rimless
  • Frame Type
    Round Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Amber
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314068935
  • Product Line
    Bouton Optical
  • Series
    Bouton Optical
  • Spec Sheet
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Rubber Tips
  • Type
    Safety Glass
  • UPC_NO
    616314068935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)