Motion
250-28-0020
Semi-Rimless Safety Glasses with Black Frame, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873583
MFR #250-28-0020
Price$7.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Rimless Safety Glasses with Black Frame, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873583
MFR #250-28-0020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.17/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    Sleek wraparound lens design provide excellent peripheral vision and protection.
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Description
    Sleek wraparound lens design provide excellent peripheral vision and protection.
  • Frame Style
    Semi-Rimless
  • Frame Type
    Round Face
  • Lens Coating
    AntiScratchAntiFog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314065811
  • Spec Sheet
  • Temple Adjustment
    Rubber Tips
  • UPC_NO
    616314065811

Overview

Mfr description
250-28-0020
  • Lightweight, semi-rimless design provides all day user comfort
  • Wraparound lens design with distortion-free viewing
  • Bayonet temples with rubber tips provide a comfortable fit
  • Temple tips curve out at ends for ease of placement on face
  • Ribbed rubber nose pads offer a more secure fit
  • Supplied with an adjustable neck cord
  • 8 Base curve lens
  • Meets ANSI Z87.1+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought