Motion
250-28-0021
Bouton Semi-rimless Frame - Anti-Fog, Scratch Resistant, Gray Lens, OS Size
MI ITEM #10873584
MFR #250-28-0021
Price$7.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-rimless Frame - Anti-Fog, Scratch Resistant, Gray Lens, OS Size
MI ITEM #10873584
MFR #250-28-0021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.10/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    Sleek wraparound lens design provide excellent peripheral vision and protection.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Country of Origin
    Malaysia
  • Description
    Sleek wraparound lens design provide excellent peripheral vision and protection.
  • Frame Color
    Black
  • Frame Style
    Semi-Rimless
  • Frame Type
    Round Face
  • Includes
    Adjustable neck cord
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Shade
    Tinted
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    250-28-0021
  • Manufacturer Upc Number
    616314068959
  • Noisepiece Type
    Ribbed rubber nose pads
  • Product Line
    Adversary
  • Series
    Adversary
  • Spec Sheet
  • Specialty Features
    Anti Fog, Anti Scratch, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Rubber Tips
  • Temple Style
    Bayonet
  • Type
    Semi-Rimless
  • UPC_NO
    616314068959

Overview

Mfr description
250-28-0021
  • Lightweight, semi-rimless design provides all day user comfort
  • Wraparound lens design with distortion-free viewing
  • Bayonet temples with rubber tips provide a comfortable fit
  • Temple tips curve out at ends for ease of placement on face
  • Ribbed rubber nose pads offer a more secure fit
  • Supplied with an adjustable neck cord
  • 8 Base curve lens
  • Meets ANSI Z87.1+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought