Motion
250-32-0031
Rimless Safety Glasses with Gloss Black Temple, Gradient Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873592
MFR #250-32-0031
Price$12.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Gloss Black Temple, Gradient Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873592
MFR #250-32-0031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.55/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.7 kg

Details

  • Additional Details
    Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
  • Comfort Features
    Lightweight, rimless design provides all day comfort
  • Description
    Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    AntiScratchAntiFog
  • Lens Color
    Clear
  • Lens Shade
    Gradient
  • Manufacturer Upc Number
    616314130311
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    616314130311

Overview

Mfr description
250-32-0031
  • Lightweight, rimless design provides all day comfort
  • Flexible bayonet temples contain rubber pads for a secure, non-slip fit
  • Adjustable rubber nosepiece provides a comfortable fit
  • 9 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought