Overview
Mfr description
250-33-0226
- Lightweight, semi-rimless design offers extensive eye coverage and all day comfort
- Bayonet style temples with non-slip rubber pads provide a secure fit
- Adjustable rubber nose pads offer a custom, comfortable fit
- 9.5 Base curve lens
- Meets ANSI Z87.1+
Specifications
- Lens ColorClear
- Lens CoatingAntiScratchAntiFog
- SizeOS
- Temple AdjustmentBayonet / Rubber Tips
- Comfort FeaturesLightweight, semi-rimless design offers extensive eye coverage and all day comfort
- Frame StyleSemi-Rimless
- DescriptionUnique styling that will command your attention with fit, comfort and a variety of technical lens treatments.
- Lens ShadeIndoor Outdoor Blue
- Spec Sheet
- Manufacturer Upc Number616314130359
- UPC_NO616314130359
- Weight7.3 kg
- Additional DetailsUnique styling that will command your attention with fit, comfort and a variety of technical lens treatments.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data