Motion
250-33-1020
Semi-Rimless Safety Glasses with Gloss Bronze Frame, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873597
MFR #250-33-1020
Your Price$10.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Rimless Safety Glasses with Gloss Bronze Frame, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873597
MFR #250-33-1020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.05/pr(List $11.57)

Overview

Mfr description
250-33-1020
  • Lightweight, semi-rimless design offers extensive eye coverage and all day comfort
  • Bayonet style temples with non-slip rubber pads provide a secure fit
  • Adjustable rubber nose pads offer a custom, comfortable fit
  • 9.5 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Clear
  • Lens Coating
    AntiScratchAntiFog
  • Size
    OS
  • Temple Adjustment
    Bayonet
  • Comfort Features
    Lightweight, semi-rimless design offers extensive eye coverage and all day comfort
  • Frame Style
    Semi-Rimless
  • Description
    Unique styling that will command your attention with fit, comfort and a variety of technical lens treatments.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314130373
  • UPC_NO
    616314130373
  • Weight
    7.3 kg
  • Additional Details
    Unique styling that will command your attention with fit, comfort and a variety of technical lens treatments.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text