Motion
250-33-1024
Bouton Semi-rimless Frame - Anti-Fog, Scratch Resistant, Gray Lens, OS Size
Mi Item #10873598
MFR #250-33-1024
Price$12.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-rimless Frame - Anti-Fog, Scratch Resistant, Gray Lens, OS Size
Mi Item #10873598
MFR #250-33-1024

Mfr description
250-33-1024
  • Lightweight, semi-rimless design offers extensive eye coverage and all day comfort
  • Bayonet style temples with non-slip rubber pads provide a secure fit
  • Adjustable rubber nose pads offer a custom, comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.32/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7.3 kg

Details

  • Additional Details
    Unique styling that will command your attention with fit, comfort and a variety of technical lens treatments.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight, semi-rimless design offers extensive eye coverage and all day comfort
  • Country of Origin
    Taiwan
  • Description
    Unique styling that will command your attention with fit, comfort and a variety of technical lens treatments.
  • Frame Color
    Bronze
  • Frame Style
    Semi-Rimless
  • Frame Temple Material
    Rubber
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Shade
    Tinted
  • Manufacturer Stock Number
    250-33-1024
  • Manufacturer Upc Number
    616314130380
  • Noisepiece Type
    Adjustable
  • Product Line
    Commander
  • Series
    Commander
  • Spec Sheet
  • Specialty Features
    Adjustable Nose Pad, Anti Fog, Scratch Resistant
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Bayonet
  • Temple Style
    Bayonet
  • Type
    Semi-Rimless
  • UPC_NO
    616314130380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)