Motion
250-33-1042
Bouton Semi-Rimless Frame - Scratch Resistant, Brown Lens, OS Size
Mi Item #10873599
MFR #250-33-1042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-Rimless Frame - Scratch Resistant, Brown Lens, OS Size
Mi Item #10873599
MFR #250-33-1042

Mfr description
250-33-1042
  • Lightweight, semi-rimless design offers extensive eye coverage and all day comfort
  • Bayonet style temples with non-slip rubber pads provide a secure fit
  • Adjustable rubber nose pads offer a custom, comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    OS
  • Weight
    4.2 kg

Details

  • Description
    Unique styling that will command your attention with fit, comfort and a variety of technical lens treatments.
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Brown
  • Manufacturer Upc Number
    616314130410
  • Spec Sheet
  • UPC_NO
    616314130410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)