Motion
250-45-0021
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Gray Lens, OS Size
MI ITEM #10873616
MFR #250-45-0021
Price$11.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Gray Lens, OS Size
MI ITEM #10873616
MFR #250-45-0021

Mfr description
250-45-0021
  • Lightweight, rimless design offers optimal protection
  • Bayonet temples are rubber co-molded for a comfortable fit
  • Non-slip rubber nose pads provide a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.60/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7 kg

Details

  • Additional Details
    One-piece lens design with stylish temples that are sure to get you noticed.
  • Comfort Features
    Lightweight, rimless design offers optimal protection
  • Description
    One-piece lens design with stylish temples that are sure to get you noticed.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314129087
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Co / molded
  • UPC_NO
    616314129087

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)