Motion
250-45-1226
Rimless Safety Glasses with Red Temple, I/O Blue Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873620
MFR #250-45-1226
List Price$16.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Red Temple, I/O Blue Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873620
MFR #250-45-1226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.64/pr for your price

Overview

Mfr description
250-45-1226
  • Lightweight, rimless design offers optimal protection
  • Bayonet temples are rubber co-molded for a comfortable fit
  • Non-slip rubber nose pads provide a secure fit
  • 9 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Specifications

  • Lens Color
    Clear
  • Lens Coating
    Anti-Scratch / Anti-Fog
  • Temple Adjustment
    Bayonet / Co / molded
  • Comfort Features
    Lightweight, rimless design offers optimal protection
  • Frame Style
    Rimless
  • Description
    One-piece lens design with stylish temples that are sure to get you noticed.
  • Lens Shade
    Indoor Outdoor Blue
  • Spec Sheet
  • Manufacturer Upc Number
    616314129148
  • UPC_NO
    616314129148
  • Weight
    7 kg
  • Additional Details
    One-piece lens design with stylish temples that are sure to get you noticed.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text