Overview
Mfr description
250-46-0021
- Lightweight, rimless design provides all day user comfort
- Bayonet temples with end tips that curve out for ease of placement on face
- Non-slip rubber nose pads offer a secure fit
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Specifications
- Lens ColorGray
- Lens CoatingAnti-Scratch / Anti-Fog
- Temple AdjustmentBayonet / Rubber Tips
- Comfort FeaturesLightweight, rimless design provides all day user comfort
- Frame StyleRimless
- DescriptionPopular one-piece lens design that offers a perfect fit.
- Lens ShadeTinted
- Spec Sheet
- Manufacturer Upc Number616314129162
- UPC_NO616314129162
- Weight7.3 kg
- Additional DetailsPopular one-piece lens design that offers a perfect fit.
- Frame TypeNarrow Face
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data