Motion
250-46-0520
Rimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch / FogLess® 3Sixty™ Coating
MI ITEM #10873622
MFR #250-46-0520
Your Price$8.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch / FogLess® 3Sixty™ Coating
MI ITEM #10873622
MFR #250-46-0520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.87/pr(List $10.20)

Overview

Mfr description
250-46-0520
  • Lightweight, rimless design provides all day user comfort
  • Bayonet temples with end tips that curve out for ease of placement on face
  • Non-slip rubber nose pads offer a secure fit
  • FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • 9 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Specifications

  • Lens Color
    Clear
  • Lens Coating
    AntiScratchFogLess 3Sixty
  • Size
    OS
  • Temple Adjustment
    Bayonet / Rubber Tips
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    Popular one-piece lens design that offers a perfect fit.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314200076
  • UPC_NO
    616314200076
  • Weight
    7.3 kg
  • Additional Details
    Popular one-piece lens design that offers a perfect fit.
  • Frame Type
    Narrow Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought