Motion
250-49-0000
Bouton Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, OS Size
Mi Item #10873628
MFR #250-49-0000
Price$4.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, OS Size
Mi Item #10873628
MFR #250-49-0000

Mfr description
250-49-0000
  • Lightweight, rimless design provides all day user comfort
  • Universal fit nose bridge, with soft nose pads for superior comfort
  • TPR temple end inserts for excellent grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5.6 kg

Details

  • Additional Details
    Lightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Country of Origin
    Taiwan
  • Description
    Lightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
  • Frame Color
    Clear
  • Frame Style
    Rimless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-49-0000
  • Manufacturer Upc Number
    616314180200
  • Noisepiece Type
    Soft nose pads
  • Product Line
    Pulse
  • Series
    Pulse
  • Spec Sheet
  • Specialty Features
    Anti-Scratch, Rimless, Wraparound
  • Temple Adjustment
    Bayonet / Rubber Tips
  • Temple Color
    Clear
  • Type
    Rimless
  • UPC_NO
    616314180200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)