Motion
250-49-0021
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Gray Lens, OS Size
Mi Item #10873630
MFR #250-49-0021
Price$7.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Gray Lens, OS Size
Mi Item #10873630
MFR #250-49-0021

Mfr description
250-49-0021
  • Lightweight, rimless design provides all day user comfort
  • Universal fit nose bridge, with soft nose pads for superior comfort
  • TPR temple end inserts for excellent grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.64/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5.6 kg

Details

  • Additional Details
    Lightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    Lightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314166068
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    616314166068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)