Motion
250-50-0422
Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens
MI ITEM #10873632
MFR #250-50-0422
Price$15.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens
MI ITEM #10873632
MFR #250-50-0422

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.28/pr

Specifications

Details

  • Additional Details
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Comfort Features
    Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Description
    Full Frame Safety Glasses with Black Frame, Foam Padding, I/O Lens and Anti-Scratch / Anti-Fog Coating
  • Frame Style
    Foam-Lined
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Indoor Outdoor
  • Manufacturer Upc Number
    616314153310
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    616314153310

Overview

Mfr description
250-50-0422 FULL FRAME SAFETY GLASSES
  • Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Comes with both temples AND elastic headband strap
  • Temples and strap snap in or out…easily converts from a safety glass to a dust goggle and back
  • Bayonet nylon temples with rubber tips for a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 8 Base curve lens
  • Meets ANSI Z87.1+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought