Motion
250-51-0025
Bouton Full Frame - Anti-Fog, Scratch Resistant, Clear Lens, OS Size, 2.5 Diopter Lens
Mi Item #10873634
MFR #250-51-0025
Price$13.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Full Frame - Anti-Fog, Scratch Resistant, Clear Lens, OS Size, 2.5 Diopter Lens
Mi Item #10873634
MFR #250-51-0025

Mfr description
250-51-0025
  • Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Comes with both temples AND elastic headband strap
  • Temples and strap snap in or out…easily converts from a safety glass to a dust goggle and back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.67/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.3 kg

Details

  • Additional Details
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comfort Features
    Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Country of Origin
    Taiwan
  • Description
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Diopter Lens
    2.5
  • Frame Color
    Black
  • Frame Style
    Foam-Lined
  • Frame Temple Material
    Nylon
  • Frame Type
    Universal
  • Includes
    Temples and elastic headband strap
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Lens Style
    8 Base curve lens
  • Manufacturer Stock Number
    250-51-0025
  • Manufacturer Upc Number
    616314156601
  • Noisepiece Type
    Molded
  • Product Line
    Fuselage Reader
  • Series
    Fuselage
  • Spec Sheet
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant
  • Standards Met
    ANSI Z87.1+, CSA Z94.3
  • Strap Material
    Elastic
  • Temple Adjustment
    Rubber Tips
  • Temple Style
    Bayonet
  • Type
    Full Frame
  • UPC_NO
    616314156601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)