Motion
250-53-0006
Full Frame Safety Glasses with Black Frame, Blue Mirror Plus Lens and Anti-Scratch / Anti-Reflective Coating
MI ITEM #10873636
MFR #250-53-0006
List Price$17.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Frame Safety Glasses with Black Frame, Blue Mirror Plus Lens and Anti-Scratch / Anti-Reflective Coating
MI ITEM #10873636
MFR #250-53-0006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.68/pr for your price

Overview

Mfr description
250-53-0006
  • Modern and sporty full frame styling
  • Ultra flexible temples provide a comfortable fit on larger head sizes
  • Frame contains no metal parts
  • A variety of lens options for virtually any lighting environment

Specifications

  • Lens Color
    Blue
  • Lens Coating
    AntiScratchAntiReflective
  • Size
    OS
  • Temple Adjustment
    Bayonet
  • Comfort Features
    Modern and sporty full frame styling
  • Frame Style
    Full Frame
  • Description
    Full frame styling with flexible temples provides comfort in any work environment
  • Lens Shade
    Mirror Plus
  • Spec Sheet
  • Manufacturer Upc Number
    616314206108
  • UPC_NO
    616314206108
  • Weight
    5.5 kg
  • Additional Details
    Full frame styling with flexible temples provides comfort in any work environment
  • Frame Type
    Round Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text