Motion
250-53-0020
Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #10873637
MFR #250-53-0020
Price$10.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #10873637
MFR #250-53-0020

Mfr description
250-53-0020
  • Modern and sporty full frame styling
  • Ultra flexible temples provide a comfortable fit on larger head sizes
  • Frame contains no metal parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5.5 kg

Details

  • Additional Details
    Full frame styling with flexible temples provides comfort in any work environment
  • Comfort Features
    Modern and sporty full frame styling
  • Description
    Full frame styling with flexible temples provides comfort in any work environment
  • Frame Style
    Full Frame
  • Frame Type
    Round Face
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314206078
  • Spec Sheet
  • Temple Adjustment
    Bayonet
  • UPC_NO
    616314206078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)