Motion
250-53-0022
Bouton Full Frame - Anti-Fog, Scratch Resistant, Clear Lens, OS Size
Mi Item #10873639
MFR #250-53-0022
Price$13.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Full Frame - Anti-Fog, Scratch Resistant, Clear Lens, OS Size
Mi Item #10873639
MFR #250-53-0022

Mfr description
250-53-0022
  • Modern and sporty full frame styling
  • Ultra flexible temples provide a comfortable fit on larger head sizes
  • Frame contains no metal parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.76/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5.5 kg

Details

  • Additional Details
    Full frame styling with flexible temples provides comfort in any work environment
  • Comfort Features
    Modern and sporty full frame styling
  • Country of Origin
    Taiwan
  • Description
    Full frame styling with flexible temples provides comfort in any work environment
  • Frame Color
    Black
  • Frame Style
    Full Frame
  • Frame Type
    Round Face
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Indoor Outdoor
  • Manufacturer Stock Number
    250-53-0022
  • Manufacturer Upc Number
    616314206092
  • Product Line
    Squadron
  • Series
    Squadron
  • Spec Sheet
  • Specialty Features
    Anti Fog, Anti Scratch
  • Temple Adjustment
    Bayonet
  • Temple Style
    Flexible
  • Type
    Full Frame
  • UPC_NO
    616314206092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)