Motion
250-54-0024
Bouton Rimless Frame - Anti-Fog, Green Lens, OS Size
Mi Item #10873640
MFR #250-54-0024
Price$20.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Fog, Green Lens, OS Size
Mi Item #10873640
MFR #250-54-0024

Mfr description
250-54-0024
  • Lightweight, comfortable foam-sealed design keeps out dust & airborne particles
  • Flexible co-injected temples provide a secure fit
  • Non-slip rubber nose pads provide a comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.12/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7.2 kg

Details

  • Additional Details
    Closed cell foam padding for protection and extended use.
  • Comfort Features
    Lightweight, comfortable foam-sealed design keeps out dust & airborne particles
  • Description
    Closed cell foam padding for protection and extended use.
  • Frame Style
    Foam-Lined
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog
  • Lens Color
    Green
  • Lens Shade
    IR Filter
  • Manufacturer Upc Number
    616314267291
  • Spec Sheet
  • Temple Adjustment
    Co / molded / Rubber Tips
  • UPC_NO
    616314267291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)