Motion
250-57-0008
Full Frame Safety Glasses with Translucent Charcoal Frame, Green Mirror Plus Lens and Anti-Scratch / Anti-Reflective Coating
MI ITEM #10873642
MFR #250-57-0008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Frame Safety Glasses with Translucent Charcoal Frame, Green Mirror Plus Lens and Anti-Scratch / Anti-Reflective Coating
MI ITEM #10873642
MFR #250-57-0008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
250-57-0008
  • Classic keyhole bridge design improves comfort and fit
  • Nylon frame increases flexibility and comfort
  • Frame contains no metal parts

Specifications

  • Lens Color
    Green
  • Lens Coating
    AntiScratchAntiReflective
  • Size
    OS
  • Description
    A modernized version of a classic look fits great for any application.
  • Spec Sheet
  • Manufacturer Upc Number
    616314213502
  • Weight
    4.8 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text