Motion
250-58-0520
Bouton Semi-rimless Frame - Anti-Fog, Clear Lens, OS Size
Mi Item #10873646
MFR #250-58-0520
Price$11.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-rimless Frame - Anti-Fog, Clear Lens, OS Size
Mi Item #10873646
MFR #250-58-0520

Mfr description
250-58-0520
  • Lightweight, semi-rimless design provides all day user comfort
  • 10% reduction in size compared to standard safety eyewear
  • Compact frame to fit smaller and narrower faces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.53/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7 kg

Details

  • Additional Details
    Sporty look with a compact frame design to fit on smaller and narrower faces.
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Country of Origin
    Taiwan
  • Description
    Sporty look with a compact frame design to fit on smaller and narrower faces.
  • Frame Color
    Green
  • Frame Style
    Semi-Rimless
  • Frame Type
    Narrow Face
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-58-0520
  • Manufacturer Upc Number
    616314267215
  • Noisepiece Type
    Rubber Nose Pads
  • Product Line
    Xtricate-C
  • Series
    Xtricate-C
  • Spec Sheet
  • Specialty Features
    Anti Fog, Scratch Resistant, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2015
  • Temple Adjustment
    Molded
  • Temple Style
    Flexible
  • Type
    Semi-Rimless
  • UPC_NO
    616314267215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)