Motion
250-59-0520
Bouton Semi-Rimless Frame - Anti-Fog, Clear Lens, OS Size
Mi Item #10873649
MFR #250-59-0520
Price$10.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-Rimless Frame - Anti-Fog, Clear Lens, OS Size
Mi Item #10873649
MFR #250-59-0520

Mfr description
250-59-0520
  • Rubber nose pads offer a more secure fit
  • Lightweight, semi-rimless design provides all day user comfort
  • Flexible temples provide a secure fit without uncomfortable pressure points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.44/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7 kg

Details

  • Additional Details
    Comfortable design and sporty styling with the ultimate in fog protection.
  • Comfort Features
    Rubber nose pads offer a more secure fit
  • Description
    Comfortable design and sporty styling with the ultimate in fog protection.
  • Frame Style
    Semi-Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314267246
  • Spec Sheet
  • Temple Adjustment
    Molded
  • UPC_NO
    616314267246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)