Motion
250-59-0521
Semi-Rimless Safety Glasses with Dark Blue Frame, Green Lens and FogLess® 3Sixty™ Coating
MI ITEM #10873650
MFR #250-59-0521
Your Price$11.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Rimless Safety Glasses with Dark Blue Frame, Green Lens and FogLess® 3Sixty™ Coating
MI ITEM #10873650
MFR #250-59-0521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.90/pr(List $13.69)

Overview

Mfr description
250-59-0521
  • Rubber nose pads offer a more secure fit
  • Lightweight, semi-rimless design provides all day user comfort
  • Flexible temples provide a secure fit without uncomfortable pressure points
  • FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • 8.5 Base curve lens
  • Meets ANSI Z87.1-2015 standards

Specifications

  • Lens Color
    Green
  • Lens Coating
    FogLess 3Sixty
  • Size
    OS
  • Temple Adjustment
    Molded
  • Comfort Features
    Rubber nose pads offer a more secure fit
  • Frame Style
    Semi-Rimless
  • Description
    Comfortable design and sporty styling with the ultimate in fog protection.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314267253
  • UPC_NO
    616314267253
  • Weight
    7 kg
  • Additional Details
    Comfortable design and sporty styling with the ultimate in fog protection.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought