Motion
250-92-0021
Bouton Rimless Frame - AntiScratchAntiFog, Gray Lens, OS Size
MI ITEM #10873658
MFR #250-92-0021
Price$8.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - AntiScratchAntiFog, Gray Lens, OS Size
MI ITEM #10873658
MFR #250-92-0021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.51/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    8 kg

Details

  • Additional Details
    Wraparound lens design offers a panoramic, unobstructed view.
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    Wraparound lens design offers a panoramic, unobstructed view.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    AntiScratchAntiFog
  • Lens Color
    Gray
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314161957
  • Spec Sheet
  • Temple Adjustment
    Adjustable Length / Spatula
  • UPC_NO
    616314161957

Overview

Mfr description
250-92-0021
  • Lightweight, rimless design provides all day user comfort
  • Adjustable length temples provide a secure, accurate fit
  • Ribbed rubber nosepiece for maximum comfort and fit
  • 7 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought