Motion
250-98-0024
Over-the-glass (otg) Rimless Frame - Anti-Fog, Scratch Resistant, Green Lens, Black, Gray Frame/Temple Color, OS Size
Mi Item #10873660
MFR #250-98-0024
Price$17.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Over-the-glass (otg) Rimless Frame - Anti-Fog, Scratch Resistant, Green Lens, Black, Gray Frame/Temple Color, OS Size
Mi Item #10873660
MFR #250-98-0024

Mfr description
250-98-0024
  • Over-the-glass design helps keep prescription eyewear users in compliance
  • Can also be worn by itself as a regular safety glass
  • Rimless frame design ensures an unobstructed view
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.02/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    9 kg

Details

  • Additional Details
    Adjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comfort Features
    Over-the-glass design helps keep prescription eyewear users in compliance
  • Country of Origin
    Malaysia
  • Description
    Adjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Black
  • Frame Style
    Over-The-Glass
  • Frame Temple Color
    Black, Gray
  • Frame Temple Material
    Rubber
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Green
  • Lens Color Family
    Green
  • Lens Shade
    IR Filter
  • Manufacturer Stock Number
    250-98-0024
  • Manufacturer Upc Number
    616314267277
  • Noisepiece Type
    Molded
  • Product Line
    OverSite
  • Series
    OverSite
  • Spec Sheet
  • Specialty Features
    Adjustable Temples, Anti Fog, OTG, Rimless, Scratch Resistant
  • Standards Met
    ANSI Z87.1+, CSA Z94.3
  • Temple Adjustment
    Adjustable Length / Co / mold
  • Temple Color
    Black, Gray
  • Temple Style
    Adjustable
  • Type
    OTG
  • UPC_NO
    616314267277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)