Motion
250-AN-11120
Bouton Semi-Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size, 2 Diopter Lens
Mi Item #10873661
MFR #250-AN-11120
Price$9.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size, 2 Diopter Lens
Mi Item #10873661
MFR #250-AN-11120

Mfr description
250-AN-11120
  • Magnification reader glasses are for the worker who needs to see up close
  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.58/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    4 kg

Details

  • Additional Details
    Reading magnifier to match the reading power of your personal glasses with wraparound temples and rubberized tips that gently grip the wearer's head.
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Description
    Reading magnifier to match the reading power of your personal glasses with wraparound temples and rubberized tips that gently grip the wearer's head.
  • Diopter Lens
    2
  • Frame Style
    Semi-Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314267369
  • Spec Sheet
  • Temple Adjustment
    Bayonet
  • UPC_NO
    616314267369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)