Motion
250-CE-10093
Bouton Full Frame - Anti-Scratch & Anti-Fog, Blue Lens, OS Size
Mi Item #10873664
MFR #250-CE-10093
Price$15.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Full Frame - Anti-Scratch & Anti-Fog, Blue Lens, OS Size
Mi Item #10873664
MFR #250-CE-10093

Mfr description
250-CE-10093
  • Foam padding design forms a seal to keep out dust and airborne particles
  • Comes with both temples and elastic headband strap
  • Converts easily to a goggle by snapping out temples and applying headband
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.76/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    10.8 kg

Details

  • Additional Details
    Soft foam padded design quickly converts from glasses to a goggle with the supplied headband.
  • Comfort Features
    Foam padding design forms a seal to keep out dust and airborne particles
  • Description
    Soft foam padded design quickly converts from glasses to a goggle with the supplied headband.
  • Frame Style
    Foam-Lined
  • Frame Type
    Narrow Face
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Blue
  • Lens Shade
    Mirror
  • Manufacturer Upc Number
    899558001825
  • Spec Sheet
  • Temple Adjustment
    Bayonet
  • UPC_NO
    899558001825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)