Motion
250-MT-10070
Bouton Rimless Frame - AntiScratch, Clear Lens, OS Size
MI ITEM #10873667
MFR #250-MT-10070
Price$3.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - AntiScratch, Clear Lens, OS Size
MI ITEM #10873667
MFR #250-MT-10070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.27/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.5 kg

Details

  • Additional Details
    Economical upscale design with a soft nosepiece and stylish shaped lens.
  • Comfort Features
    Lightweight design provides all day user comfort
  • Description
    Economical upscale design with a soft nosepiece and stylish shaped lens.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    AntiScratch
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    899558001863
  • Spec Sheet
  • Temple Adjustment
    Rubber Tips
  • UPC_NO
    899558001863

Overview

Mfr description
250-MT-10070
  • Lightweight design provides all day user comfort
  • Soft pliable rubber temples eliminate any pressure points
  • Soft nosepiece minimizes slippage and keeps glasses in place for a secure fit
  • 9.75 Base curve lens
  • Meets ANSI Z87.1+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought