Motion
250-MT-10071
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #10873668
MFR #250-MT-10071
Price$3.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #10873668
MFR #250-MT-10071

Mfr description
250-MT-10071
  • Lightweight design provides all day user comfort
  • Soft pliable rubber temples eliminate any pressure points
  • Soft nosepiece minimizes slippage and keeps glasses in place for a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.5 kg

Details

  • Additional Details
    Economical upscale design with a soft nosepiece and stylish shaped lens.
  • Comfort Features
    Lightweight design provides all day user comfort
  • Description
    Economical upscale design with a soft nosepiece and stylish shaped lens.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    899558001870
  • Spec Sheet
  • Temple Adjustment
    Rubber Tips
  • UPC_NO
    899558001870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)