Specifications
Dimensions
- Weight9.8 kg
Details
- Additional DetailsHeadgear provides crown protection in grinding applications. Visors are available separately.
- Manufacturer Upc Number616314164286
- UPC_NO616314164286
Overview
Mfr description
251-01-5400 HEADGEAR FOR FACE
- Ratchet suspension provides effortless size adjustment
- Lightweight and durable blue polypropylene
- Visor attaches easily with pin adjustment, and conveniently flips up out of the way when not in use
- Includes brow sweatband
- Meets ANSI Z87.1+ Requirements