Motion
251-5300-400-RHB

PIP PROTECTIVE IND.PROD.
251-5300-400-RHB

Indirect Vent Goggle with Light Blue Body, Clear Lens and Anti-Scratch / Anti-Fog Coating - Neoprene Strap
Mi Item #10873674
MFR #251-5300-400-RHB
Price$15.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
251-5300-400-RHB

Indirect Vent Goggle with Light Blue Body, Clear Lens and Anti-Scratch / Anti-Fog Coating - Neoprene Strap
Mi Item #10873674
MFR #251-5300-400-RHB

Mfr description
251-5300-400-RHB INDIRECT VENT GOGGLE
  • Wraparound lens design with distortion-free panoramic viewing
  • Offers indirect ventilation for liquid splash protection
  • Wide facial flange for a secure seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.20/pr

Specifications

Details

  • Branding
    Bouton Optical
  • Description
    Modern wraparound style offers a snug, comfortable fit with a wide viewing area. Ideal for general manufacturing & anywhere eye protection is needed.
  • Description Keyword
    Bouton Goggles
  • Frame Material
    PVC
  • Lens Coating
    Anti-Scratch / Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314159558
  • Spec Sheet
  • UPC_NO
    616314159558
  • Ventilation
    Indirect
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)