Overview
Mfr description
251-63-0520-RHB INDIRECT VENT GOGGLE
- Indirect Vent for liquid splash protection
- Clear polycarbonate lens with Anti-Scratch and FogLess® 3Sixty™
- Adjustable neoprene strap provides a comfortable fit
- FogLess® 3Sixty™ provides the ultimate anti-fog protection
- Strap buckle for easy donning when wearing head protection
- Fits over most prescription glasses
- Comfortable TPR seal for comfort and extended use
- ANSI Z87.1-2015 D3 Splash/Droplet Compliant
Specifications
- ColorGreen
- VentilationIndirect
- Lens ShadeClear
- Manufacturer Upc Number616314273834
- UPC_NO616314273834
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data