Specifications
Details
- BrandingBouton Optical
- DescriptionPerformance goggle that provides form fitting comfort and superior all day protection.
- Description KeywordBouton Goggles
- Frame MaterialSynthetic Rubber
- Lens CoatingAnti-Scratch / Anti-Fog
- Lens ColorClear
- Lens ShadeClear
- Manufacturer Upc Number616314164026
- Spec Sheet
- UPC_NO616314164026
- VentilationIndirect
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)