Motion
25-7612NP
Seamless Knit Dyneema® Blended Antimicrobial Sleeve
MI ITEM #10873686
MFR #25-7612NP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Dyneema® Blended Antimicrobial Sleeve
MI ITEM #10873686
MFR #25-7612NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-7612NP
  • Seamless knit construction provides comfort, fit, and dexterity
  • Dyneema® blend enhances the sleeves performance without sacrificing flexibility or dexterity and ensures maximum protection
  • Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
  • Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
  • Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • CFIA Approved

Specifications

  • Length
    30.48 cm
  • Color
    Neon Pink
  • Width
    30.48 cm
  • Description
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Size
    12
  • Ansi Isea Cut Resistance Level
    A7
  • Manufacturer Upc Number
    616314217289
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Antimicrobial Dyneema
  • Spec Sheet
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text