Motion
25GXL
Polyurethane Electrostatic Dissipative (ESD) Glove - 4 mil
MI ITEM #10873691
MFR #25GXL
List Price$26.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Electrostatic Dissipative (ESD) Glove - 4 mil
MI ITEM #10873691
MFR #25GXL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$26.57/each for your price

Overview

Mfr description
25GXL POLYURETHANE ELECTROSTATIC
  • Packaged for ISO 5 (Class 100) applications
  • Unique, form-flexible PolyTuff polyurethane (4 mil) film wicks perspiration away for greater comfort
  • Ergonomic Comfort Curve hand specific design
  • Resists common solvents such as MeCl, TCE, and IPA
  • Anti-static 10(9) ohms per square surface unit
  • For use with Class II static sensitive devices (thresholds above 1000V)
  • Compliant with ASTM and IEST-RP-CC005.3 standards
  • RoHS Compliant
  • Sulfur free

Specifications

  • Glove Size
    XL
  • Powder Style
    Powder Free
  • Color
    Clear
  • Length
  • Application
    not a linesman's glove., Ideal for semiconductors, electronics industries, wafer fabrication processes not tolerant of plasticizers, electrostatic painting, appliance refinishing, avionics.Not for use in high voltage applications
  • Cuff Type
    Straight
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314277979
  • UPC_NO
    616314277979
  • Description
    Ideal for semiconductors, electronics industries, wafer fabrication processes not tolerant of plasticizers, electrostatic painting, appliance refinishing, avionics.Not for use in high voltage applications; not a linesman's glove.
  • Description Keyword
    CE Gloves
  • Branding
    QRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought