Specifications
Dimensions
- SizeOS
Details
- Cord MaterialPVC
- DisposableYes
- Manufacturer Upc Number616314268687
- Noise Reduction Rating Nrr32 dB
- Plug MaterialPolyurethane Foam
- Plug ShapeT-Shape
- UPC_NO616314268687
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)