Specifications
Dimensions
- SizeOS
Details
- Attachment TypeCorded
- DisposableYes
- Manufacturer Upc Number616314268700
- Noise Reduction Rating Nrr30 dB
- Plug MaterialFoam
- Plug ShapeBarrel Push-In
- UPC_NO616314268700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)