Specifications
Dimensions
- SizeOS
Details
- Cord MaterialPVC
- Manufacturer Upc Number616314268717
- Noise Reduction Rating Nrr30 dB
- Plug MaterialPolyurethane Foam
- Plug ShapeBarrel Push-In
- UPC_NO616314268717
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)