Motion
270-4000
Disposable Face Mask - 50 Pack
Mi Item #10873726
MFR #270-4000
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Face Mask - 50 Pack
Mi Item #10873726
MFR #270-4000

Mfr description
270-4000 DISPOSABLE FACE MASK 50 PACK
  • Pleated style with ear loops
  • 3-Ply construction
  • Bacterial Filter Efficiency (BFE) 99%
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Details

  • Additional Details
    Disposable mask to be placed over nose & mouth, and secured under chin with opening pleats.
  • Color
    Light Blue
  • Description
    Disposable mask to be placed over nose & mouth, and secured under chin with opening pleats.
  • Description Keyword
    Disposable Masks
  • Manufacturer Upc Number
    616314065170
  • Package Quantity
    50
  • Spec Sheet
  • UPC_NO
    616314065170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)