Motion
27GS
MI ITEM #10873729
MFR #27GS
Price$136.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10873729
MFR #27GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.17/each

Specifications

Dimensions

  • Glove Size
    S

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Polyurethane Electrostatic Dissipative (ESD) Glove - 4 mil
  • UPC_NO
    616314278006

Overview

Mfr description
27GS POLYURETHANE ELECTROSTATIC
  • Packaged for ISO 5 (Class 100) applications
  • Tough, sheer PolyTuff polyurethane (1.5 mil) film affords a high degree of tactile sensitivity
  • Tough solvent process polyurethane, sulfur-free, no carbon shedding
  • Ergonomic Comfort Curve hand specific design
  • Static dissipative 10(6) ohms
  • For use with Class l and Class II static sensitive devices
  • ESD safe compliance to ANSI/ESD S20.20-2014
  • Compliant with ASTM and IEST-RP-CC005.3 standards
  • RoHS Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought