Overview
Mfr description
27GM POLYURETHANE ELECTROSTATIC
- Packaged for ISO 5 (Class 100) applications
- Tough, sheer PolyTuff polyurethane (1.5 mil) film affords a high degree of tactile sensitivity
- Tough solvent process polyurethane, sulfur-free, no carbon shedding
- Ergonomic Comfort Curve hand specific design
- Static dissipative 10(6) ohms
- For use with Class l and Class II static sensitive devices
- ESD safe compliance to ANSI/ESD S20.20-2014
- Compliant with ASTM and IEST-RP-CC005.3 standards
- RoHS Compliant
Specifications
- Glove SizeM
- ColorBlack
- Cuff TypeStraight
- DescriptionPolyurethane Electrostatic Dissipative (ESD) Glove - 4 mil
- UPC_NO616314277993
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data