Specifications
Dimensions
- Glove SizeL
Details
- ColorBlack
- Cuff TypeStraight
- DescriptionPolyurethane Electrostatic Dissipative (ESD) Glove - 4 mil
- UPC_NO616314277986
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)