Motion
280-EV6151MCR2-OR

PIP PROTECTIVE IND.PROD.
280-EV6151MCR2-OR

280-EV6151MCR2-OR
MI ITEM #10873760
MFR #280-EV6151MCR2-OR
Price$65.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
280-EV6151MCR2-OR

280-EV6151MCR2-OR
MI ITEM #10873760
MFR #280-EV6151MCR2-OR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.83/each

Specifications

Details

  • Additional Details
    The Evolution® 6100 Mining Hard Hats are the latest edition to the head protection line from JSP®. Using advanced technology from the MK8 Evolution®, the shell of the Evolution® 6100 owes its good looks to its strength. Traditional styling has been enhanced with five raised channels running across the top of the helmet which not only modernizes the aesthetic look, but also strengthens the helmet.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Neon Orange
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314187216

Overview

Mfr description
280-EV6151MCR2-OR
  • High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection
  • 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
  • Unique "3D Adjustment" provides a precise fit using harness depth settings unlike any other hard hat on the US market today
  • Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
  • Chamlon™ sweatband
  • Universal accessory slots accepts virtually any competitors' accessories
  • Packed ready-to-wear with no installation of the suspension required
  • Meets ANSI/ISEA Z89.1, Type I, Class E requirements
  • Also meets the ANSI requirements for Reverse Donning and Lower Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought