Motion
280-EV6161MCR2-LY

PIP PROTECTIVE IND.PROD.
280-EV6161MCR2-LY

Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Neon Yellow Color
MI ITEM #10873780
MFR #280-EV6161MCR2-LY
Price$57.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
280-EV6161MCR2-LY

Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Neon Yellow Color
MI ITEM #10873780
MFR #280-EV6161MCR2-LY

Mfr description
280-EV6161MCR2-LY
  • High-Density Polyethylene (HDPE) shell with a full brim providing additional protection against sun, glare, rain and falling debris
  • Extended back brim helps protect neck and ears from the sun's UV rays, as well as a run-off for rain and snow…short front brim shades the face while allowing excellent visibility
  • Brim includes finger grips on front and rear, as well as a textured underside to reduce reflection/glare
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.81/each

Specifications

Details

  • Additional Details
    The Evolution® Deluxe 6161 Full Brim Mining Hard Hat is a true evolution of the long established MK2 and MK3 hard hats. It's shell is made of High Density Polyethylene (HDPE) and has many useful features. It comes with a 6-Point suspension system with polyester textile straps. The Chamlon sweatband has an Egyptian cotton core with porous PU coating for maximum sweat absorption, which is PH neutral and dermatologically tested. The full brim provides additional protection to the beck and ears against sun, glare, rain, snow, and falling debris. It also comes with a wheel ratchet which is the new easy way to create a firm comfort fit.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Neon Yellow
  • Country of Origin
    United Kingdom
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314444241
  • Prop 65 Statement
    Yes
  • Shell Material
    HDPE
  • Standards Met
    TAA
  • UPC_NO
    616314444241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)