Motion
280-HP841R-74
280-HP841R-74 CAP STYLE SMOOTH DOME
MI ITEM #10873917
MFR #280-HP841R-74
Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP841R-74 CAP STYLE SMOOTH DOME
MI ITEM #10873917
MFR #280-HP841R-74

Mfr description
280-HP841R-74 CAP STYLE SMOOTH DOME
  • Lightweight shell made with UV stabilized ABS/Polycarbonate shell reduces worker fatigue
  • Smooth dome styling is popular in construction, welding and metal working
  • Meets -ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.43/each

Specifications

Details

  • Additional Details
    Designed primarily for welders and high heat applications. Shell is made of lightweight ABS/Polycarbonate offering exceptional protection against heat, radiation and impacts. The rain trough free shell is narrower than other models and allows the addition of all types of welding shields available on the market without any restrictions. Includes attachment points for chin straps.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Forest Green
  • Manufacturer Upc Number
    620606002972

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)